Shop All Chain Links
Tsubaki
Connecting Roller Link, D-1 Attachment
Mfr # C2050ASD1CL
Zoro # G3205246
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050ASD1CL
- Zoro # G3205246
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Length (In.) | 1.250 |
Inside Pin Dia. | 0.2 in |
Pin Length (In.) | 0.875 |
Overall Width (In.) | 0.878 |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. (In.) | 0.200 |
Width Between Roller Link Plates | 0.375 in |
Roller Dia. (In.) | 0.400 |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height | 0.591 in |
Outside Pin Dia. | 0.2 in |
Pin Length | 0.875 in |
ANSI Chain Size | C2050AS |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Inside Width | 3/8 in |
Description
Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.833 in, Centerline to Hole Center Not Applicable, Chain Construction Riveted Pin, Extended Pin Diameter 0.2 in, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 40 # of Teeth (40BS40 X 1 1/4)
- FESTO Push-In Fitting QS-1/4-10 (QS-1/4-10)
- CARLISLE Belt, 4L480 (4L480)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- Tsubaki Chains & Chain Sprockets