Shop All Chain Links
Tsubaki
Connecting Roller Link, D-1 Attachment
Mfr # 80ASD1CL
Zoro # G2590612
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-1
- Industry Chain Size 80
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80ASD1CL
- Zoro # G2590612
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.312 |
Width Between Roller Link Plates (In.) | 0.625 |
Width Between Roller Link Plates | 0.625 in |
Outside Pin Dia. | 0.312 in |
Pin Length (In.) | 1.398 |
Pin Length | 1.398 in |
Roller Link Plate Height (In.) | 0.949 |
Roller Link Plate Height | 0.949 in |
Overall Width (In.) | 1.398 |
ANSI Chain Size | 80AS |
Length (In.) | 1.000 |
Roller Dia. (In.) | 0.625 |
Chain Overall Width | 1.398 in |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.949 in |
Roller Diameter | 5/8 in |
Inside Width | 5/8 in |
Description
Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Stainless Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 1.335 in, Centerline to Hole Center Not Applicable, Chain Construction Cottered Pin, Extended Pin Diameter 0.312 in, Features Greater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life, Heavy Series No, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6012, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (6012)
- ENERPAC Gasket, B159167 (B159167)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Connecting Roller Link, Standard (80NEPCL)
- TSUBAKI Roller Link, A-2 Attachment (C2060HA2RL)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 CONNECTING LINK)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 50Cl: 50 Chain Size, 131562 (131562)
- Tsubaki Chains & Chain Sprockets