Shop All Chain Links
Tsubaki
Connecting Roller Link, Curved, PK5
Mfr # 40CUCL
Zoro # G3002614
original price:
$27.59
5% off
new price: $26.19
/pk 5, $5.24/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Curved Riveted
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40CUCL
- Zoro # G3002614
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Length (In.) | 0.500 |
Width Between Roller Link Plates (In.) | 0.312 |
ANSI Chain Size | 40 |
Roller Dia. (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.472 |
Width Between Roller Link Plates | 0.312 in |
Roller Link Plate Height | 0.472 in |
Outside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Inside Pin Dia. | 0.156 in |
Pin Length (In.) | 0.717 |
Pin Length | 0.717 in |
Overall Width (In.) | 0.717 |
Roller Diameter | 19/64 in |
Pin Outside Diameter | 5/32 in |
Plate Height | 13/32 in, 15/32 in |
Inside Width | 5/16 in |
Chain Overall Width | 23/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Plate Height 13/32 in, 15/32 in, Plate Thickness 1/16 in, Roller Chain Standard ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (625104551)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15)
- FESTO Suction Cup ESS-80-GT-G1/4 (ESS-80-GT-G1/4)
- BESTORQ 5VX1500 Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1500)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- TSUBAKI Offset Roller Chain Link#60NP, PK5 (60NP O/L)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC3)
- Tsubaki Chains & Chain Sprockets