Shop All Chain Links
Tsubaki
Connecting Roller Link, Curved, PK5
Mfr # 35CUCL
Zoro # G0591972
original price:
$22.09
7% off
new price: $20.49
/pk 5, $4.10/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Curved Riveted
- Industry Chain Size 35
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35CUCL
- Zoro # G0591972
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
Chain Roller Dia. | 0.2 in |
Length (In.) | 0.375 |
Pin Length | 0.539 in |
ANSI Chain Size | 35 |
Roller Link Plate Height | 0.354 in |
Pin Length (In.) | 0.539 |
Inside Pin Dia. | 0.141 in |
Width Between Roller Link Plates | 0.188 in |
Roller Link Plate Height (In.) | 0.354 |
Roller Dia. (In.) | 0.200 |
Width Between Roller Link Plates (In.) | 0.188 |
Outside Pin Dia. (In.) | 0.141 |
Outside Pin Dia. | 0.141 in |
Overall Width (In.) | 0.500 |
Plate Height | 5/16 in, 23/64 in |
Chain Overall Width | 17/32 in |
Pin Outside Diameter | 0.125 in |
Inside Width | 3/16 in |
Roller Diameter | 3/16 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 17/32 in, Chain Number 35, Roller Diameter 3/16 in, Pitch 3/8 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 3/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 0.125 in, Plate Height 5/16 in, 23/64 in, Plate Thickness 3/64 in, Roller Chain Standard ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Bulkhead Union, 4mm Tube Sz, Brass, PK5 (50050N-4-PK5)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-075-S-KW)
- PIX Belt, A Kevlar, 1/2 x 31 in. OC (A29K)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER K25, Pressure Line, 25 micron (ZX-K25)
- TSUBAKI Connecting Roller Link, Lambda, PK5 (40LAMCL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40ASA2CL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Roller Link, Double Pitch (C2082HASA2RL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40NPK2CL)
- Tsubaki Chain Links