Shop All Chain Links
Tsubaki
Connecting Roller Link, Curved
Mfr # 80CUCL
Zoro # G1915146
original price:
$9.95
5% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Curved Riveted
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80CUCL
- Zoro # G1915146
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Outside Pin Dia. | 0.312 in |
Pin Length (In.) | 1.448 |
Overall Width (In.) | 1.398 |
Roller Link Plate Height | 0.949 in |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.312 |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.949 |
Width Between Roller Link Plates | 0.625 in |
Length (In.) | 1.000 |
ANSI Chain Size | 80 |
Pin Length | 1.448 in |
Inside Width | 5/8 in |
Pin Outside Diameter | 5/16 in |
Chain Overall Width | 1 29/64 in |
Roller Diameter | 5/8 in |
Plate Height | 13/16 in, 61/64 in |
Description
Connecting Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 29/64 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 5/16 in, Plate Height 13/16 in, 61/64 in, Plate Thickness 0.125 in, Roller Chain Standard ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 90 Deg., M6x1mm Thread Size, PK10 (52NZ56)
- LOC-LINE Segment, 5 3/4 In, Pk2 (41401)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604C)
- JOHNSON CONTROLS 5/8In Mix 913 W/A 4.7Cv (V-4334-1002)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 OFFSET LINK)
- TSUBAKI Roller Link, Double Pitch (C2080HK2RL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40ASSA1CL)
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 CONNECTING LINK)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- Tsubaki Chains & Chain Sprockets