Shop All Chain Links
Tsubaki
Connecting Roller Link, British Standard
Mfr # RS16BCL
Zoro # G0917795
original price:
$7.95
5% off
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type British Standard
- Industry Chain Size RS16B
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # RS16BCL
- Zoro # G0917795
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | RS16B |
Chain Link Overall Width | 1.488 in |
Chain Roller Dia. | 0.625 in |
Length (In.) | 1.000 |
Roller Link Plate Height | 0.827 in |
Inside Pin Dia. | 0.326 in |
Outside Pin Dia. (In.) | 0.326 |
Outside Pin Dia. | 0.326 in |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates (In.) | 0.670 |
Pin Length | 1.488 in |
Roller Link Plate Height (In.) | 0.827 |
Width Between Roller Link Plates | 0.67 in |
ANSI Chain Size | RS16B |
Overall Width (In.) | 1.488 |
Pin Length (In.) | 1.488 |
Plate Height | 53/64 in |
Chain Overall Width | 1 31/64 in |
Pin Outside Diameter | 21/64 in |
Inside Width | 43/64 in |
Roller Diameter | 5/8 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 31/64 in, Chain Number 16B, Roller Diameter 5/8 in, Pitch 1 in, Link Type Connecting, Number of Strands 1, Features Flat Shape Link Plate, Heavy Series No, Inside Width 43/64 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 21/64 in, Plate Height 53/64 in, Plate Thickness 0.125 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Cylinder (5517535)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SB50-0A175)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X10X10)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4-4 FLO-S)
- TSUBAKI Offset Link, Hollow Pin, PK5 (60HPOL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2050A2CL)
- Tsubaki Chain Links