Shop All Chain Links
Tsubaki
Connecting Roller Link, A-2 Attachment
Mfr # C2040LA2CL
Zoro # G0497226
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Lube Free Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040LA2CL
- Zoro # G0497226
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Link Plate Height | 0.472 in |
Roller Link Plate Height (In.) | 0.472 |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates | 0.312 in |
Roller Dia. (In.) | 0.312 |
Inside Pin Dia. | 0.156 in |
Width Between Roller Link Plates (In.) | 0.312 |
Length (In.) | 1.000 |
Pin Length (In.) | 0.705 |
Pin Length | 0.705 in |
Outside Pin Dia. (In.) | 0.156 |
ANSI Chain Size | C2040L |
Overall Width (In.) | 0.717 |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Roller Diameter | 19/64 in |
Description
Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-39433, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 39433 (39433)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- BROWNING Split Taper Bush-600 (P1 X1-11/16)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- TSUBAKI Offset Roller Link, British Standard (RS16BOL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- TSUBAKI Roller Link, Double Pitch (C2082HASA2RL)
- TSUBAKI Connecting Roller Link, British Standard (RS16BCL)
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" (80-2 CONNECTING LINK)
- DAYTON Ind Link Double Strand Connecting (2YEF3)
- Tsubaki Chains & Chain Sprockets