Shop All Chain Links
Tsubaki
Connecting Roller Link, A-1 Attachment
Mfr # C2050LA1CL
Zoro # G1414856
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Lube Free Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050LA1CL
- Zoro # G1414856
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates | 0.375 in |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height (In.) | 0.591 |
ANSI Chain Size | C2050L |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. | 0.2 in |
Length (In.) | 1.250 |
Overall Width (In.) | 0.878 |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height | 0.591 in |
Pin Length | 0.875 in |
Roller Dia. (In.) | 0.400 |
Pin Length (In.) | 0.875 |
Roller Diameter | 25/64 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Description
Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Can Assy 15In (656)
- REELCRAFT Spring, Drive with Eyelet (S400030)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC106-1200)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 36# of Teeth (35A36)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- TSUBAKI Chain Link, Double Strand, #80-2 (80-2 OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60A1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40NPK1CL)
- TSUBAKI Roller Link, SA-1 Attachment, PK5 (60NPSA1RL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40SA1CL)
- Tsubaki Chain Links