Shop All Chain Links
Tsubaki
Connecting Roller Link, A-1 Attachment
Mfr # C2050ASA1CL
Zoro # G1345696
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050ASA1CL
- Zoro # G1345696
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
ANSI Chain Size | C2050AS |
Width Between Roller Link Plates | 0.375 in |
Roller Dia. (In.) | 0.400 |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height (In.) | 0.591 |
Overall Width (In.) | 0.878 |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Length (In.) | 1.250 |
Pin Length | 0.875 in |
Inside Pin Dia. | 0.2 in |
Pin Length (In.) | 0.875 |
Outside Pin Dia. (In.) | 0.200 |
Tab Width | 0.937 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 0.878 in |
Inside Width | 3/8 in |
Plate Height | 0.591 in |
Tab Hole Diameter | 0.205 in |
Description
Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Attachment Location One Side, Centerline to Attachment End 0.953 in, Centerline to Hole Center 0.626 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 55" Outside Length, 7/8" Top Width, 1 Ribs (C51)
- QA1 Metric Precision Rod End (MHFR14T)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Brass (N4M4-B)
- SUPCO Molded Cogged V Belt, AX53 (AX53)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Connecting Roller Link, Double Pitch (C2120HCL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- BAILEY Offset Links for Standard: 120 Chain Size (131584)
- Tsubaki Chain Links