Shop All Chain Links
Tsubaki
Connecting Roller Link, A-1 Attachment
Mfr # C2040ASA1CL
Zoro # G1929891
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Conveyor
- Industry Chain Size C2040
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040ASA1CL
- Zoro # G1929891
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Outside Pin Dia. | 0.156 in |
Length (In.) | 1.000 |
Pin Length (In.) | 0.705 |
Width Between Roller Link Plates | 0.312 in |
Pin Length | 0.705 in |
Overall Width (In.) | 0.717 |
Roller Link Plate Height | 0.472 in |
Roller Dia. (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.472 |
ANSI Chain Size | C2040AS |
Inside Pin Dia. | 0.156 in |
Width Between Roller Link Plates (In.) | 0.312 |
Outside Pin Dia. (In.) | 0.156 |
Tab Hole Diameter | 0.142 in |
Roller Diameter | 19/64 in |
Tab Width | 0.752 in |
Inside Width | 19/64 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Description
Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Attachment, Attachment Location One Side, Centerline to Attachment End 0.76 in, Centerline to Hole Center 0.5 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring, 2.0x1.5 (TTR4410214G)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140R-5LOZ-Q)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- TSUBAKI Roller Link, Double Pitch (C2102HRL)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40LSK1CL)
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Connecting Roller Link, British Standard (RS16BCL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- Tsubaki Chain Links