Shop All Chain Links
Tsubaki
Connecting Roller Link, A-1 Attachment
Mfr # 80LA1CL
Zoro # G2107883
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Lube Free
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 80LA1CL
- Zoro # G2107883
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height | 0.949 in |
Overall Width (In.) | 1.398 |
Inside Pin Dia. | 0.312 in |
Length (In.) | 1.000 |
Roller Dia. (In.) | 0.625 |
Pin Length | 1.398 in |
Outside Pin Dia. (In.) | 0.312 |
Width Between Roller Link Plates (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
ANSI Chain Size | 80L |
Pin Length (In.) | 1.398 |
Roller Link Plate Height (In.) | 0.949 |
Chain Overall Width | 1.398 in |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.949 in |
Roller Diameter | 5/8 in |
Description
Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.949 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L540 V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- POWERDRIVE Sheave, 5/8" Bore, 2.00" O.D. (AK20-5/8)
- FESTO Push-In Connector QSM-6 (QSM-6)
- PIX Belt, AX Cogged, 1/2 x 72 in. OC (AX70)
- TSUBAKI Connecting Roller Link, A-1 Attachment (80A1CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- Tsubaki Chains & Chain Sprockets