Shop All Chain Links
Tsubaki
Connecting Roller Link, A-1 Attachment
Mfr # 80ASA1CL
Zoro # G3018461
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 80
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80ASA1CL
- Zoro # G3018461
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Roller Dia. (In.) | 0.625 |
Roller Link Plate Height | 0.949 in |
Pin Length (In.) | 1.398 |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.949 |
Pin Length | 1.398 in |
Outside Pin Dia. (In.) | 0.312 |
ANSI Chain Size | 80AS |
Width Between Roller Link Plates | 0.625 in |
Length (In.) | 1.000 |
Overall Width (In.) | 1.398 |
Width Between Roller Link Plates (In.) | 0.625 |
Tab Hole Diameter | 0.268 in |
Roller Diameter | 5/8 in |
Inside Width | 5/8 in |
Tab Width | 0.752 in |
Chain Overall Width | 1.398 in |
Plate Height | 0.949 in |
Description
Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Attachment, Attachment Location One Side, Centerline to Attachment End 1.441 in, Centerline to Hole Center 1 in, Chain Construction Cottered Pin, Extended Pin Diameter Not Applicable, Features Greater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life, Heavy Series No, Inside Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MGMN-400-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3004)
- ALAKIT Alakit APCK1073S 2 in. Pacfab Hi-Flo Multiport Valve Kit (APCK1073S)
- MIDWEST FASTENER 3/8" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66488)
- AIGNEP USA Y-Mender, Composite, 19/32" Hex, 8mm Tube (55320-8-1/4)
- TSUBAKI Roller Link, SK-1 Attachment (80SK1RL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40NPK1CL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 OL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TSUBAKI Offset Link, Hollow Pin, PK5 (60HPOL)
- Tsubaki Chain Links