Shop All Chain Links
Tsubaki
Connecting Link, SK-2 Attachment, PK5
Mfr # 60LSK2CL
Zoro # G0813172
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Lube Free
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60LSK2CL
- Zoro # G0813172
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Inside Pin Dia. | 0.234 in |
Roller Link Plate Height (In.) | 0.713 |
Width Between Roller Link Plates | 0.5 in |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Dia. (In.) | 0.469 |
Outside Pin Dia. (In.) | 0.234 |
Outside Pin Dia. | 0.234 in |
Overall Width (In.) | 1.087 |
Length (In.) | 0.750 |
Roller Link Plate Height | 0.713 in |
ANSI Chain Size | 60L |
Pin Length | 1.087 in |
Pin Length (In.) | 1.087 |
Roller Diameter | 15/32 in |
Chain Overall Width | 1.087 in |
Plate Height | 0.713 in |
Extended Pin Diameter | 0.234 in |
Description
Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.713 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE 14 oz Cartridge Amber (31050)
- MARATHON MOTORS HazLoc Motor, 1-1/2 HP, 1755 RPM, 145T (145TTGN6526)
- CHICAGO PNEUMATIC Motor Housing Cover (CA145146)
- BREWER MACHINE AND GEAR Idler Pulley, 5V, Needle Bearing, 5" OD, 1" Bore (15V5F)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40ASSA1CL)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 OL)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- TSUBAKI Chain Link, Single Strand, #35, PK5, Pitch: 0.375" (35 CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- TSUBAKI Roller Chain Link, Pk5 (50 AS C/L)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- Tsubaki Chains & Chain Sprockets