Shop All Chain Links
Tsubaki
Connecting Link, SK-2 Attachment, PK5
Mfr # 40NPSK2CL
Zoro # G2639777
original price:
$65.59
10% off
new price: $58.85
/pk 5, $11.77/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2
- Industry Chain Size 40
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40NPSK2CL
- Zoro # G2639777
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.156 |
Inside Pin Dia. | 0.156 in |
Roller Link Plate Height (In.) | 0.472 |
Pin Length | 0.717 in |
Overall Width (In.) | 0.717 |
Roller Dia. (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Width Between Roller Link Plates (In.) | 0.312 |
ANSI Chain Size | 40NP |
Pin Length (In.) | 0.717 |
Roller Link Plate Height | 0.472 in |
Outside Pin Dia. | 0.156 in |
Length (In.) | 0.500 |
Chain Overall Width | 0.717 in |
Roller Diameter | 19/64 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Description
Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple NPT Threaded Aluminum, 4" (AST40)
- DAYTON Osc Motor, 1/2 HP, 1075,115 V, 48YZ, TEAO (5C040)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 25 (CPA441-25K)
- LDI INDUSTRIES Sight Plug Gage, NPT 1 1/4-11 1/2 In (LSP51-07)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 RL)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40ASA2CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- Tsubaki Chains & Chain Sprockets