Shop All Chain Links
Tsubaki
Connecting Link, SK-1 Attachment, PK5
Mfr # 50SK1CL
Zoro # G2997407
original price:
$44.09
7% off
new price: $40.99
/pk 5, $8.20/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50SK1CL
- Zoro # G2997407
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height (In.) | 0.591 |
Pin Length | 0.878 in |
Width Between Roller Link Plates (In.) | 0.375 |
Length (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.200 |
ANSI Chain Size | 50 |
Inside Pin Dia. | 0.2 in |
Overall Width (In.) | 0.878 |
Pin Length (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Description
Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.591 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- DIVERSEY Mineral Oil Lubricant, Plastic, 32 Oz., PK6 (48048)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-03AS)
- GOODMAN B13400312S 208/230V 1/3 Hp 1075 (B13400312S)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80WK1CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- TRITAN Riveted Chain, Single Strand, SS, Link (25-1SS CL)
- Tsubaki Chains & Chain Sprockets