Shop All Chain Links
Tsubaki
Connecting Link, SA-2 Attachment, PK5
Mfr # 60NPSA2CL
Zoro # G3226571
product price: $48.55
/pk 5, $9.71/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2
- Industry Chain Size 60
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60NPSA2CL
- Zoro # G3226571
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Pin Length | 1.087 in |
Width Between Roller Link Plates | 0.5 in |
Pin Length (In.) | 1.087 |
Length (In.) | 0.750 |
Outside Pin Dia. | 0.234 in |
ANSI Chain Size | 60NP |
Roller Link Plate Height | 0.713 in |
Outside Pin Dia. (In.) | 0.234 |
Overall Width (In.) | 1.087 |
Inside Pin Dia. | 0.234 in |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Dia. (In.) | 0.469 |
Roller Link Plate Height (In.) | 0.713 |
Roller Diameter | 15/32 in |
Plate Height | 0.713 in |
Chain Overall Width | 1.087 in |
Extended Pin Diameter | 0.234 in |
Description
Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Nickel Plated, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ball Seat Hose Barb, 3/8 x 5/16 in, Female NPSM x Hose Barb, Brass, Domestic (1240506K)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D39B03GV, Pressure Line, 3 micron (ZX-D39B03GV)
- ELESA Hole reduction sleeve for DD51, RB51-8-SST-304 (RB51)
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/8-PK5)
- TSUBAKI Chain Link, Single Strand, #120 (120 OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 (40NP C/L)
- TSUBAKI Roller Link, SK-2 Attachment (C2040ASSK2RL)
- TSUBAKI Chain Link, Single Strand, #100 (100 CL)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- TSUBAKI Chain Link, Single Strand, #35, PK5, Pitch: 0.375" (35 CL)
- Tsubaki Chains & Chain Sprockets