Shop All Chain Links
Tsubaki
Connecting Link, SA-2 Attachment, PK5
Mfr # 40LSA2CL
Zoro # G2013602
product price: $68.15
/pk 5, $13.63/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Lube Free
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40LSA2CL
- Zoro # G2013602
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.472 |
Width Between Roller Link Plates (In.) | 0.312 |
Pin Length (In.) | 0.717 |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates | 0.312 in |
ANSI Chain Size | 40L |
Pin Length | 0.717 in |
Roller Dia. (In.) | 0.312 |
Overall Width (In.) | 0.717 |
Inside Pin Dia. | 0.156 in |
Length (In.) | 0.500 |
Roller Link Plate Height | 0.472 in |
Outside Pin Dia. (In.) | 0.156 |
Chain Overall Width | 0.717 in |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 19/64 in |
Plate Height | 0.472 in |
Description
Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 70mm x 150mm x 35mm, single row deep groove ball bearing, two shields, C3 Fit (6314-ZZ KBC)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- BAILEY Mast Guide Bearings: MG305-2RS-1 Bearing No., 25 MM (0.98 in.) I.D., 3 in. O.D., 1 in. Width (150388)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- TSUBAKI Roller Link, SK-1 Attachment (C2040SK1RL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- TSUBAKI Link Ofs #180 2-1/4In 3.075In 0.687In Cs, 180OL (180OL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- SUNBELT Offset Links, Chain #428 1.5" x2.6" x0.55" (A-B1SB421)
- Tsubaki Chains & Chain Sprockets