Shop All Chain Links
Tsubaki
Connecting Link, SA-1 Attachment, PK5
Mfr # 60LSA1CL
Zoro # G0680093
product price: $44.95
/pk 5, $8.99/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Lube Free
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60LSA1CL
- Zoro # G0680093
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Width Between Roller Link Plates | 0.5 in |
Pin Length (In.) | 1.087 |
Outside Pin Dia. (In.) | 0.234 |
Roller Dia. (In.) | 0.469 |
Outside Pin Dia. | 0.234 in |
Pin Length | 1.087 in |
Inside Pin Dia. | 0.234 in |
Roller Link Plate Height (In.) | 0.713 |
Overall Width (In.) | 1.087 |
ANSI Chain Size | 60L |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Link Plate Height | 0.713 in |
Length (In.) | 0.750 |
Roller Diameter | 15/32 in |
Plate Height | 0.713 in |
Chain Overall Width | 1.087 in |
Extended Pin Diameter | 0.234 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.713 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X02)
- MILTON Mini Heavy Duty Regulator, 1/4" NPT (S-1145)
- SKF SKF-6007 2RS, Single Row Ball Brgs, 6007 2RS (6007 2RS)
- COXREELS Steel Locking Dog, Non-Spark, 641-1-BR (640-1-BR)
- TSUBAKI Chain Link, Single Strand, #160 (160 ROLLER LINK)
- TSUBAKI Connecting Roller Link, D-1 Attachment (80D1CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2060HD1CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2120HCL)
- MIDWEST FASTENER No. 40 Roller Chain Link 6PK (64242)
- Tsubaki Chain Links