Shop All Chain Links
Tsubaki
Connecting Link, SA-1 Attachment, PK5
Mfr # 60ASSA1CL
Zoro # G3305942
product price: $106.99
/pk 5, $21.40/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 60
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60ASSA1CL
- Zoro # G3305942
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Outside Pin Dia. | 0.234 in |
Outside Pin Dia. (In.) | 0.234 |
Length (In.) | 0.750 |
Roller Dia. (In.) | 0.469 |
Width Between Roller Link Plates (In.) | 0.500 |
Inside Pin Dia. | 0.234 in |
Pin Length (In.) | 1.087 |
ANSI Chain Size | 60AS |
Pin Length | 1.087 in |
Width Between Roller Link Plates | 0.5 in |
Roller Link Plate Height (In.) | 0.713 |
Roller Link Plate Height | 0.713 in |
Overall Width (In.) | 1.087 |
Roller Diameter | 15/32 in |
Plate Height | 0.713 in |
Extended Pin Diameter | 0.234 in |
Chain Overall Width | 1.087 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A69 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (6L183)
- CENTURY Pool Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (BN25V1)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCF205-100D1)
- GATES Polyflex Belts, 5M387 (5M387)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50K1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80-2SK1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2080HNEPCL)
- Tsubaki Chains & Chain Sprockets