Shop All Chain Links
Tsubaki
Connecting Link, SA-1 Attachment, PK5
Mfr # 50LSA1CL
Zoro # G3013902
product price: $36.59
/pk 5, $7.32/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Lube Free
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50LSA1CL
- Zoro # G3013902
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height | 0.591 in |
Pin Length (In.) | 0.878 |
ANSI Chain Size | 50L |
Length (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height (In.) | 0.591 |
Inside Pin Dia. | 0.2 in |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. | 0.2 in |
Pin Length | 0.878 in |
Width Between Roller Link Plates | 0.375 in |
Overall Width (In.) | 0.878 |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 0.878 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.591 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 173.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU6)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.9In (2043-6-6S)
- REELCRAFT Assembly, Swivel (S600888-1)
- LEGACY BRAND PRODUCTS Legacy 7630411 0.62 in. Dia. x 10 ft. Flexzilla Lead-in Garden Hose Kink Resistant (7630411)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- TSUBAKI Roller Link, SA-1 Attachment, PK5 (60NPSA1RL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H OFFSET LINK)
- TSUBAKI Offset Roller Link, Heavy Series (80HOL)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- TSUBAKI Roller Link, SK-1 Attachment (C2040SK1RL)
- Tsubaki Chains & Chain Sprockets