Shop All Chain Links
Tsubaki
Connecting Link, SA-1 Attachment, PK5
Mfr # 50-2SA1CL
Zoro # G2991624
product price: $52.49
/pk 5, $10.50/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 50-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50-2SA1CL
- Zoro # G2991624
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50-2 |
Chain Link Overall Width | 1.595 in |
Chain Roller Dia. | 0.4 in |
Pin Length | 1.595 in |
Outside Pin Dia. (In.) | 0.200 |
Roller Dia. (In.) | 0.400 |
Inside Pin Dia. | 0.2 in |
Length (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.591 |
Overall Width (In.) | 1.595 |
Pin Length (In.) | 1.595 |
Outside Pin Dia. | 0.2 in |
ANSI Chain Size | 50-2 |
Width Between Roller Link Plates (In.) | 0.375 |
Width Between Roller Link Plates | 0.375 in |
Roller Link Plate Height | 0.591 in |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 1.595 in |
Roller Diameter | 25/64 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.595 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.833 in, Centerline to Hole Center 0.762 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 2, Pin Contruction Riveted Pin, Plate Height 0.591 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Motion Control Coupling, 4 Beam, 3mmx3/32", Aluminum, OD 0.375", L 0.563" (PCR6-3MM-3/32"-A)
- DDS Shaft Seal, 60 x 80 x 10 mm., TC, Nitrile Rubber (608010TC)
- AEROQUIP Clip, 6 Dash, PK10 (1F40104-06C)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E742)
- TSUBAKI Connecting Roller Link, D-1 Attachment (80D1CL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (80A1CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- TSUBAKI Chain Link, Single Strand, #160 (160 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- Tsubaki Chain Links