Shop All Chain Links
Tsubaki
Connecting Link, SA-1 Attachment, PK5
Mfr # 41SA1CL
Zoro # G2804207
product price: $15.19
/pk 5, $3.04/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1
- Industry Chain Size 41
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 41SA1CL
- Zoro # G2804207
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 41 |
Chain Link Overall Width | 0.579 in |
Chain Roller Dia. | 0.306 in |
Inside Pin Dia. | 0.141 in |
Roller Link Plate Height (In.) | 0.386 |
Length (In.) | 0.500 |
Roller Dia. (In.) | 0.306 |
ANSI Chain Size | 41 |
Pin Length | 0.579 in |
Outside Pin Dia. | 0.141 in |
Pin Length (In.) | 0.579 |
Overall Width (In.) | 0.579 |
Roller Link Plate Height | 0.386 in |
Width Between Roller Link Plates | 0.25 in |
Width Between Roller Link Plates (In.) | 0.250 |
Outside Pin Dia. (In.) | 0.141 |
Plate Height | 0.386 in |
Chain Overall Width | 0.579 in |
Extended Pin Diameter | 0.141 in |
Roller Diameter | 19/64 in |
Description
Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.579 in, Chain Number 41, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.313 in, Centerline to Hole Center 0.266 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.386 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-36 (8MGT-1000-36)
- TRITAN Double Riveted Chain, Link (40-2R CL)
- POWERDRIVE Sheave, JA Bushing, 3.00" O.D. (13V300JA)
- CLIMAX METAL PRODUCTS C-037-A Set Screw Collar (C-037-A)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 CL)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (35D3CL)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 OFFSET LINK)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60-2K1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- Tsubaki Chains & Chain Sprockets