Shop All Chain Links
Tsubaki
Connecting Link, Lambda Double Pitch
Mfr # C2080HLSK2CL
Zoro # G3098733
original price:
$29.64
20% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Lube Free Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HLSK2CL
- Zoro # G3098733
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Width Between Roller Link Plates (In.) | 0.625 |
Pin Length | 1.543 in |
Roller Link Plate Height | 0.906 in |
Length (In.) | 2.000 |
Roller Dia. (In.) | 0.625 |
ANSI Chain Size | C2080HL |
Outside Pin Dia. (In.) | 0.312 |
Pin Length (In.) | 1.543 |
Roller Link Plate Height (In.) | 0.906 |
Overall Width (In.) | 1.543 |
Outside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Inside Pin Dia. | 0.312 in |
Extended Pin Diameter | 0.312 in |
Roller Diameter | 5/8 in |
Plate Height | 0.906 in |
Chain Overall Width | 1.543 in |
Description
Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.906 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D189)
- GATES XPA2000 Metric V-Belt, 2000mm Outside Length, 13mm Top Width, 1 Ribs (XPA2000)
- SPEEDAIRE V-Belt (PN22N100G)
- CLIMAX METAL PRODUCTS RC-075-A Set Screw Coupling (RC-075-A)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (50NEPCL)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (64252)
- Tsubaki Chain Links