Shop All Chain Links
Tsubaki
Connecting Link, Lambda Double Pitch
Mfr # C2060HLSK2CL
Zoro # G0463136
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Lube Free Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2060HLSK2CL
- Zoro # G0463136
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Pin Length (In.) | 1.225 |
ANSI Chain Size | C2060HL |
Outside Pin Dia. (In.) | 0.234 |
Roller Link Plate Height (In.) | 0.677 |
Length (In.) | 1.500 |
Roller Dia. (In.) | 0.469 |
Roller Link Plate Height | 0.677 in |
Pin Length | 1.225 in |
Overall Width (In.) | 1.225 |
Inside Pin Dia. | 0.234 in |
Outside Pin Dia. | 0.234 in |
Width Between Roller Link Plates | 0.5 in |
Width Between Roller Link Plates (In.) | 0.500 |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.677 in |
Roller Diameter | 15/32 in |
Chain Overall Width | 1.225 in |
Description
Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 1 1/2 in, Link Type Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Premier Rust Inhibitor, 1 Gal. (03128)
- CENTURY Motor, PSC, 1/3 HP, 1100,115/230V, 48Z, TEAO (C046A)
- PIX Belt, AX Cogged, 1/2 x 54 in. OC (AX52)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" (80-2 CONNECTING LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- TSUBAKI Chain Link, Single Strand, #160 (160 CONNECTING LINK)
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- TRITAN Roller Chain, Single Strand, Offset Link (50-1R OSL)
- Tsubaki Chain Links