Shop All Chain Links
Tsubaki
Connecting Link, K-1CP Attachment, PK5
Mfr # 60K1CLCP
Zoro # G3086885
product price: $35.65
/pk 5, $7.13/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1CP Attachment
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60K1CLCP
- Zoro # G3086885
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Pin Length | 1.087 in |
Outside Pin Dia. (In.) | 0.234 |
Outside Pin Dia. | 0.234 in |
Width Between Roller Link Plates (In.) | 0.500 |
Inside Pin Dia. | 0.234 in |
Overall Width (In.) | 1.087 |
Width Between Roller Link Plates | 0.5 in |
Roller Link Plate Height (In.) | 0.713 |
Length (In.) | 0.750 |
Roller Link Plate Height | 0.713 in |
Pin Length (In.) | 1.087 |
Roller Dia. (In.) | 0.469 |
ANSI Chain Size | 60 |
Plate Height | 0.713 in |
Extended Pin Diameter | 0.234 in |
Roller Diameter | 15/32 in |
Chain Overall Width | 1.087 in |
Description
Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.713 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- DYNABRADE Tune-Up Kit (96260)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71634162M)
- MILTON M Style Coupler, 3/8" FNPT, PK10 (718)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50K1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HCL)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- TSUBAKI Roller Link, K-2 Attachment (C2060HK2RL)
- TSUBAKI Chain Link, Single Strand, #35, PK5, Pitch: 0.375" (35 CL)
- Tsubaki Chains & Chain Sprockets