Shop All Chain Links
Tsubaki
Connecting Link, K-1 Attachment, PK5
Mfr # 60K1CL
Zoro # G3438967
original price:
$54.02
14% off
new price: $46.29
/pk 5, $9.26/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60K1CL
- Zoro # G3438967
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Outside Pin Dia. | 0.234 in |
Roller Link Plate Height (In.) | 0.713 |
Width Between Roller Link Plates | 0.5 in |
Outside Pin Dia. (In.) | 0.234 |
Inside Pin Dia. | 0.234 in |
Overall Width (In.) | 1.087 |
Roller Dia. (In.) | 0.469 |
Pin Length (In.) | 1.087 |
Pin Length | 1.087 in |
Roller Link Plate Height | 0.713 in |
Width Between Roller Link Plates (In.) | 0.500 |
Length (In.) | 0.750 |
ANSI Chain Size | 60 |
Roller Diameter | 15/32 in |
Plate Height | 0.713 in |
Extended Pin Diameter | 0.234 in |
Chain Overall Width | 1.087 in |
Description
Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.713 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 45X62X7-R2LS32-S (45X62X7-R2LS32-S)
- BOSTON GEAR SS, SetscrewLock, 1-7/16Bore (SSUC207-23)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 4 Ribs (4/B128)
- LOC-LINE Element Clamp, Gray, 3/4", PK20 (69565-G)
- TSUBAKI Roller Link, Double Pitch (C2162HRL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40NPK2CL)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050ASD3CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TRITAN Roller Chain, Single Strand, Offset Link (35-1R OSL)
- Tsubaki Chains & Chain Sprockets