Shop All Chain Links
Tsubaki
Connecting Link, K-1 Attachment, PK5
Mfr # 50NPK1CL
Zoro # G2988964
product price: $45.85
/pk 5, $9.17/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 50
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50NPK1CL
- Zoro # G2988964
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Outside Pin Dia. | 0.2 in |
ANSI Chain Size | 50NP |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Width Between Roller Link Plates | 0.375 in |
Pin Length (In.) | 0.878 |
Overall Width (In.) | 0.878 |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height | 0.591 in |
Roller Dia. (In.) | 0.400 |
Roller Link Plate Height (In.) | 0.591 |
Pin Length | 0.878 in |
Length (In.) | 0.625 |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Description
Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Nickel Plated, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 56 1/7" Outside Length, 2/3" Top Width, 1 Ribs (22555)
- BRENNAN INDUSTRIES 08MJ-08MJ-06MP Branch Tee Forged (2601-08-08-06-FG)
- CARLISLE R3VX710-3 Power-Wedge Cog-Band (R3VX710-3)
- DYNABRADE Balancer Shaft (57069)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 OL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2080HNEPCL)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- Tsubaki Chain Links