Shop All Chain Links
Tsubaki
Connecting Link, K-1 Attachment, PK5
Mfr # 40WK1CL
Zoro # G3006001
original price:
$30.29
4% off
new price: $28.89
/pk 5, $5.78/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type WK-1
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40WK1CL
- Zoro # G3006001
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
ANSI Chain Size | 40 |
Width Between Roller Link Plates | 0.312 in |
Overall Width (In.) | 0.717 |
Roller Dia. (In.) | 0.312 |
Outside Pin Dia. (In.) | 0.156 |
Outside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Pin Length (In.) | 0.717 |
Length (In.) | 0.500 |
Inside Pin Dia. | 0.156 in |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.472 |
Pin Length | 0.717 in |
Chain Overall Width | 0.717 in |
Roller Diameter | 19/64 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Description
Attachment Link, Attachment Number WK-1, Attachment Type Wide Contour Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 60mm x 130mm x 31mm, single row deep groove ball bearing, two contact seals, C3 Fit (6312-2RS KBC)
- NITTO KOHKI PT Tapered Thrd 313001700 10Pm (10PM)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 40 Chain Size, 14 # of Teeth (40BS14H X 1/2)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 CONNECTING LINK)
- TSUBAKI Roller Link, Double Pitch (C2162HRL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35SK1CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- Tsubaki Chains & Chain Sprockets