Shop All Chain Links
Tsubaki
Connecting Link, K-1 Attachment, PK5
Mfr # 40K1CL
Zoro # G3149456
product price: $18.65
/pk 5, $3.73/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40K1CL
- Zoro # G3149456
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Inside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Pin Length | 0.717 in |
Roller Link Plate Height (In.) | 0.472 |
ANSI Chain Size | 40 |
Overall Width (In.) | 0.717 |
Width Between Roller Link Plates (In.) | 0.312 |
Pin Length (In.) | 0.717 |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates | 0.312 in |
Roller Link Plate Height | 0.472 in |
Length (In.) | 0.500 |
Roller Dia. (In.) | 0.312 |
Chain Overall Width | 0.717 in |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 19/64 in |
Plate Height | 0.472 in |
Description
Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm (L10016MM)
- PARKER Hydraulic Hose Adapter, 1" L, 4500 psi (3/8 CD-SS)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1107)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal SteelTank AirCompressor w/AirDryingSystem (CAT-10020HDCADC)
- TSUBAKI Connecting Roller Link, SA-2 Attachment (C2040SA2CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (80D3CL)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- TSUBAKI Connecting Link, Hollow Pin (80HPCL)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- Tsubaki Chains & Chain Sprockets