Shop All Chain Links
Tsubaki
Connecting Link, K-1 Attachment, PK5
Mfr # 40-2K1CL
Zoro # G3345142
product price: $43.59
/pk 5, $8.72/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 40-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40-2K1CL
- Zoro # G3345142
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40-2 |
Chain Link Overall Width | 1.283 in |
Chain Roller Dia. | 0.312 in |
ANSI Chain Size | 40-2 |
Pin Length | 1.283 in |
Width Between Roller Link Plates (In.) | 0.312 |
Pin Length (In.) | 1.283 |
Roller Dia. (In.) | 0.312 |
Inside Pin Dia. | 0.156 in |
Overall Width (In.) | 1.283 |
Length (In.) | 0.500 |
Roller Link Plate Height | 0.472 in |
Width Between Roller Link Plates | 0.312 in |
Roller Link Plate Height (In.) | 0.472 |
Outside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Roller Diameter | 19/64 in |
Chain Overall Width | 1.283 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Description
Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.283 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.675 in, Centerline to Hole Center 0.608 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 2, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Dust Cap, EA & E Series 3/8 In. Nipples (PDC-6)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FDT4Z, Pressure Line, 25 micron, Outside-In (MF0058402)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Female NPT End, PK 50 (FFS146-50K)
- ANTI-SEIZE TECHNOLOGY MOLY-SPRAY(TM) Dry Film Lubricant, 14 oz. (12014)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2060HA1CL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (80A1CL)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- DAYTON Ind Link Single Strand Offset (2YED3)
- Tsubaki Chains & Chain Sprockets