Shop All Chain Links
Tsubaki
Connecting Link, K-1 Attachment, PK5
Mfr # 35K1CL
Zoro # G3148722
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 35
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 35K1CL
- Zoro # G3148722
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
Width Between Roller Link Plates | 0.188 in |
Pin Length | 0.5 in |
Length (In.) | 0.375 |
Pin Length (In.) | 0.500 |
Width Between Roller Link Plates (In.) | 0.188 |
Inside Pin Dia. | 0.141 in |
Outside Pin Dia. | 0.141 in |
ANSI Chain Size | 35 |
Outside Pin Dia. (In.) | 0.141 |
Overall Width (In.) | 0.500 |
Roller Link Plate Height (In.) | 0.354 |
Roller Link Plate Height | 0.354 in |
Chain Overall Width | 0.5 in |
Plate Height | 0.354 in |
Extended Pin Diameter | 0.141 in |
Description
Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.5 in, Chain Number 35, Finish Plain, Pitch 3/8 in, Link Type Attachment, Centerline to Attachment End 0.27 in, Centerline to Hole Center 0.23 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.354 in, Plate Thickness 0.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP-E5)
- SKF SKF-6005/C3, Single Row Ball Brgs, 6005C3 (6005/C3)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.62L (1AA12SP12)
- CAMOZZI Quick Release Coupling (5054 6/4)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 OL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040ASA2CL)
- TSUBAKI Roller Chain Connecting Link#60NP, PK5 (60NP C/L)
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (80D1CL)
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- Tsubaki Chains & Chain Sprockets