Shop All Chain Links
Tsubaki
Connecting Link, K-1 Attachment, PK5
Mfr # 35ASK1CL
Zoro # G2540587
product price: $61.39
/pk 5, $12.28/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 35
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35ASK1CL
- Zoro # G2540587
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
ANSI Chain Size | 35AS |
Width Between Roller Link Plates | 0.188 in |
Outside Pin Dia. | 0.141 in |
Length (In.) | 0.375 |
Roller Link Plate Height | 0.354 in |
Pin Length | 0.5 in |
Inside Pin Dia. | 0.141 in |
Pin Length (In.) | 0.500 |
Roller Link Plate Height (In.) | 0.354 |
Overall Width (In.) | 0.500 |
Width Between Roller Link Plates (In.) | 0.188 |
Outside Pin Dia. (In.) | 0.141 |
Chain Overall Width | 0.5 in |
Extended Pin Diameter | 0.141 in |
Plate Height | 0.354 in |
Description
Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.5 in, Chain Number 35, Finish Plain, Pitch 3/8 in, Link Type Attachment, Centerline to Attachment End 0.27 in, Centerline to Hole Center 0.23 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.354 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1922V846 Variable Speed Cog-Belt (1922V846)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (3M217BG)
- CLIMAX METAL PRODUCTS ISTC-050-20 One-Piece Threaded Clamping Collar (ISTC-050-20)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Roller Link, SA-1 Attachment, PK5 (60NPSA1RL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- TSUBAKI Offset Link, British Standard, PK5 (RS08BOL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 CONNECTING LINK)
- Tsubaki Chain Links