Shop All Chain Links
Tsubaki
Connecting Link, Hollow Pin
Mfr # C2050HPCL
Zoro # G2359332
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050HPCL
- Zoro # G2359332
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
ANSI Chain Size | C2050 |
Inside Pin Dia. | 0.284 in |
Bushing Dia. | 0.4 in |
Width Between Roller Link Plates | 0.375 in |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. | 0.284 in |
Roller Link Plate Height | 0.591 in |
Pin Length (In.) | 0.855 |
Width Between Roller Link Plates (In.) | 0.375 |
Overall Width (In.) | 0.878 |
Length (In.) | 1.250 |
Bushing Dia. (In.) | 0.400 |
Outside Pin Dia. (In.) | 0.284 |
Pin Length | 0.855 in |
Roller Dia. (In.) | 0.400 |
Plate Height | 19/32 in |
Inside Width | 3/8 in |
Pin Outside Diameter | 9/32 in |
Chain Overall Width | 55/64 in |
Roller Diameter | 25/64 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 55/64 in, Chain Number C2050, Roller Diameter 25/64 in, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 9/32 in, Pitch Type Double Pitch, Plate Height 19/32 in, Plate Thickness 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- NTN NTN 6206LU, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LU)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port (B6X2000XXA)
- D&D 118" Outside Length, 1/2" Top Width, 1 Ribs (4LK1180)
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2120HCL)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HPCL)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- Tsubaki Chain Links