Shop All Chain Links
Tsubaki
Connecting Link, Hollow Pin
Mfr # 80HPCL
Zoro # G0372382
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80HPCL
- Zoro # G0372382
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Bushing Dia. (In.) | 0.625 |
Outside Pin Dia. | 0.448 in |
Roller Link Plate Height | 0.949 in |
Inside Pin Dia. | 0.448 in |
Outside Pin Dia. (In.) | 0.448 |
Roller Link Plate Height (In.) | 0.949 |
Pin Length (In.) | 1.341 |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates (In.) | 0.625 |
Width Between Roller Link Plates | 0.625 in |
ANSI Chain Size | 80 |
Bushing Dia. | 0.625 in |
Pin Length | 1.341 in |
Overall Width (In.) | 1.398 |
Length (In.) | 1.000 |
Inside Width | 5/8 in |
Roller Diameter | 5/8 in |
Pin Outside Diameter | 29/64 in |
Chain Overall Width | 1 11/32 in |
Plate Height | 61/64 in |
Description
Connecting Link, Chain Construction Cottered Pin, Material Stainless Steel, Chain Overall Width 1 11/32 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Connecting, Number of Strands 1, Features Cross Rod Use Without Disconnecting Chain, Heavy Series No, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FOR-GAUGE PORT (GP6504-08-08-04FB)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-608)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1625 RPM (5WJC4)
- LOC-LINE Straight Flow Nozzle, PK2 (51847)
- TSUBAKI Chain Link, Single Strand, #100 (100 CL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40ASD1CL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40D1CL)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- Tsubaki Chains & Chain Sprockets