Shop All Chain Links
Tsubaki
Connecting Link, Double Pitch Neptune
Mfr # C2060HNEPCL
Zoro # G2760143
original price:
$16.69
19% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Coated Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060HNEPCL
- Zoro # G2760143
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Pin Length (In.) | 1.225 |
Pin Length | 1.225 in |
ANSI Chain Size | C2060H |
Overall Width (In.) | 1.225 |
Outside Pin Dia. | 0.234 in |
Length (In.) | 1.500 |
Width Between Roller Link Plates | 0.5 in |
Roller Link Plate Height | 0.677 in |
Roller Link Plate Height (In.) | 0.677 |
Roller Dia. (In.) | 0.469 |
Inside Pin Dia. | 0.234 in |
Width Between Roller Link Plates (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.234 |
Plate Height | 43/64 in |
Roller Diameter | 15/32 in |
Inside Width | 1/2 in |
Chain Overall Width | 1 7/32 in |
Pin Outside Diameter | 15/64 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/32 in, Chain Number C2060, Roller Diameter 15/32 in, Finish Coated, Pitch 1 1/2 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Pitch Type Double Pitch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, Muscle- B/5L, 21/32 x 64 in. OC (B61M)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410211000)
- LEESON DC Permanent Magnet Motor, 10.0A, 90VDC (108020.00)
- VIAIR 1.5 Gallon Tank Six 14 NPT Ports, 200 PSI Rated (91015)
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 (40NP C/L)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- TSUBAKI Roller Chain Link, Pk5 (50 AS C/L)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- TSUBAKI Roller Link, SA-1 Attachment, PK5 (60NPSA1RL)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- Tsubaki Chains & Chain Sprockets