Shop All Chain Links
Tsubaki
Connecting Link, D-3 Attachment, PK5
Mfr # 60LD3CL
Zoro # G0449827
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-3 Lube Free
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60LD3CL
- Zoro # G0449827
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Outside Pin Dia. | 0.234 in |
Outside Pin Dia. (In.) | 0.234 |
Inside Pin Dia. | 0.234 in |
Overall Width (In.) | 1.087 |
Pin Length | 1.087 in |
Pin Length (In.) | 1.087 |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Link Plate Height | 0.713 in |
Length (In.) | 0.750 |
Width Between Roller Link Plates | 0.5 in |
Roller Dia. (In.) | 0.469 |
Roller Link Plate Height (In.) | 0.713 |
ANSI Chain Size | 60L |
Roller Diameter | 15/32 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.713 in |
Chain Overall Width | 1.087 in |
Description
Attachment Link, Attachment Number D-3, Attachment Type Pin, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.713 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- GAST End Cap 0523/0823 Sp Ak510 (AK510)
- TSUBAKI Offset Link, Hollow Pin (C2052HPOL)
- TSUBAKI Offset Roller Chain Link#60SS, PK5 (60SS O/L)
- TSUBAKI Connecting Link, Hollow Pin (C2050HPCL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Chain Link, Double Strand, #80-2 (80-2 OFFSET LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H ROLLER LINK)
- TRITAN Roller Chain, SnglStrand, 100, Connect Link (100-1 CL)
- Tsubaki Chains & Chain Sprockets