Shop All Chain Links
Tsubaki
Connecting Link, D-3 Attachment, PK5
Mfr # 50NPD3CL
Zoro # G3010174
product price: $43.69
/pk 5, $8.74/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-3
- Industry Chain Size 50
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50NPD3CL
- Zoro # G3010174
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
ANSI Chain Size | 50NP |
Width Between Roller Link Plates | 0.375 in |
Width Between Roller Link Plates (In.) | 0.375 |
Outside Pin Dia. (In.) | 0.200 |
Pin Length | 0.878 in |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Pin Length (In.) | 0.878 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.591 |
Length (In.) | 0.625 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. | 0.2 in |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Description
Attachment Link, Attachment Number D-3, Attachment Type Pin, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Nickel Plated, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2045-6-6)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 50 psi (SA38-1A050)
- SKF SKF 6010RS, Single Row Ball Bearings (6010RS)
- FESTO Mushroom Pushbutton P-22-SW (P-22-SW)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (35K1CL)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- TSUBAKI Chain Link, Single Strand, #120 (120 OFFSET LINK)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- Tsubaki Chain Links