Shop All Chain Links
Tsubaki
Connecting Link, D-3 Attachment, PK5
Mfr # 40NPD3CL
Zoro # G3294864
product price: $39.89
/pk 5, $7.98/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-3
- Industry Chain Size 40
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40NPD3CL
- Zoro # G3294864
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.312 |
Length (In.) | 0.500 |
Pin Length (In.) | 0.717 |
Roller Link Plate Height | 0.472 in |
Inside Pin Dia. | 0.156 in |
Roller Dia. (In.) | 0.312 |
Pin Length | 0.717 in |
ANSI Chain Size | 40NP |
Roller Link Plate Height (In.) | 0.472 |
Width Between Roller Link Plates | 0.312 in |
Outside Pin Dia. (In.) | 0.156 |
Overall Width (In.) | 0.717 |
Outside Pin Dia. | 0.156 in |
Chain Overall Width | 0.717 in |
Roller Diameter | 19/64 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Description
Attachment Link, Attachment Number D-3, Attachment Type Pin, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- CAMOZZI Polyurethane Tubing, 100', 1/4" OD, Blue, Pur95A (1422-04-BL)
- MOTORMITE Spring Type Hose Clamps 1.75,14086 (14086)
- MILTON INDUSTRIES 1/4" NPT Mini Regulator (S-1145)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 ROLLER LINK)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (41K1CL)
- Tsubaki Chains & Chain Sprockets