Shop All Chain Links
Tsubaki
Connecting Link, D-3 Attachment, PK5
Mfr # 35ASD3CL
Zoro # G2643611
product price: $94.85
/pk 5, $18.97/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-3
- Industry Chain Size 35
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35ASD3CL
- Zoro # G2643611
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
Overall Width (In.) | 0.500 |
Pin Length | 0.5 in |
Roller Link Plate Height | 0.354 in |
Inside Pin Dia. | 0.141 in |
Outside Pin Dia. (In.) | 0.141 |
Width Between Roller Link Plates | 0.188 in |
Pin Length (In.) | 0.500 |
ANSI Chain Size | 35AS |
Outside Pin Dia. | 0.141 in |
Width Between Roller Link Plates (In.) | 0.188 |
Length (In.) | 0.375 |
Roller Link Plate Height (In.) | 0.354 |
Plate Height | 0.354 in |
Chain Overall Width | 0.5 in |
Extended Pin Diameter | 0.141 in |
Description
Attachment Link, Attachment Number D-3, Attachment Type Pin, Material Stainless Steel, Chain Overall Width 0.5 in, Chain Number 35, Finish Plain, Pitch 3/8 in, Link Type Attachment, Centerline to Attachment End 0.27 in, Centerline to Hole Center 0.23 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.354 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Flow Control Valve 19 Series, Standard Profile, Standard Capacity, Slot Adjustment (1968A3008)
- CARTER BEARINGS .75", Needle Yoke Roller, Sealed (YNB-24-S)
- ENERPAC HC9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206Q)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80-2SK1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040D3CL)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- Tsubaki Chains & Chain Sprockets