Shop All Chain Links
Tsubaki
Connecting Link, D-1 Attachment, PK5
Mfr # 60ASD1CL
Zoro # G2789832
product price: $105.99
/pk 5, $21.20/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-1
- Industry Chain Size 60
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60ASD1CL
- Zoro # G2789832
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Roller Link Plate Height | 0.713 in |
Pin Length (In.) | 1.087 |
Width Between Roller Link Plates | 0.5 in |
Roller Link Plate Height (In.) | 0.713 |
Roller Dia. (In.) | 0.469 |
Pin Length | 1.087 in |
Length (In.) | 0.750 |
Outside Pin Dia. | 0.234 in |
Inside Pin Dia. | 0.234 in |
Overall Width (In.) | 1.087 |
Width Between Roller Link Plates (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.234 |
ANSI Chain Size | 60AS |
Chain Overall Width | 1.087 in |
Roller Diameter | 15/32 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.713 in |
Description
Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Stainless Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 68mm Outside Dia., 15mm Width (6008 2RSNR/C3 PRX)
- POWERMATE Spring Retainer (P024-0152SP)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx60 In, 9/16 JIC (R2-6-60F)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- TSUBAKI Connecting Link, Hollow Pin (C2050HPCL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (35CUCL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- LINKBELT Link-Belt Roller Chain Connecting Link, 80 Chain, 1 in Pitch, 0.31 in Pin Dia, Steel (R80SUCCLSFPK)
- Tsubaki Chains & Chain Sprockets