Shop All Chain Links
Tsubaki
Connecting Link, D-1 Attachment, PK5
Mfr # 50LD1CL
Zoro # G1164213
product price: $42.29
/pk 5, $8.46/ea
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-1 Lube Free
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50LD1CL
- Zoro # G1164213
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height | 0.591 in |
ANSI Chain Size | 50L |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Overall Width (In.) | 0.878 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.591 |
Pin Length | 0.878 in |
Pin Length (In.) | 0.878 |
Outside Pin Dia. (In.) | 0.200 |
Width Between Roller Link Plates | 0.375 in |
Length (In.) | 0.625 |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Description
Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.591 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6340)
- XPOWER XPOWER’s FM-65B misting fan provides power, portability, & versatility, so you can beat the heat all year. Rechargeable battery, no outlet required! (FM-65B)
- BRENNAN INDUSTRIES 04MJ-04MJ Blkhd Straight With Lock Nut, 2PK (2700-LN-04-04)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- TSUBAKI Clevis Connector, Leaf (BL844CL)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (40K1RL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HASD1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- Tsubaki Chain Links