Shop All Chain Links
Tsubaki
Connecting Link, D-1 Attachment, PK5
Mfr # 50ASD1CL
Zoro # G2665065
product price: $67.49
/pk 5, $13.50/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-1
- Industry Chain Size 50
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50ASD1CL
- Zoro # G2665065
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates | 0.375 in |
Overall Width (In.) | 0.878 |
Outside Pin Dia. (In.) | 0.200 |
Width Between Roller Link Plates (In.) | 0.375 |
ANSI Chain Size | 50AS |
Pin Length (In.) | 0.878 |
Pin Length | 0.878 in |
Roller Dia. (In.) | 0.400 |
Roller Link Plate Height | 0.591 in |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. | 0.2 in |
Length (In.) | 0.625 |
Inside Pin Dia. | 0.2 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Description
Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RSG150-50-G)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.72In (2023-2-4S)
- KRYTOX Vacuum Pump Lubricant, 1525, Container, 5kg (1525)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 RL)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- TRITAN Double Riveted Chain, 08B, Offset Link (08B-2 OSL)
- Tsubaki Chains & Chain Sprockets