Shop All Chain Links
Tsubaki
Connecting Link, D-1 Attachment, PK5
Mfr # 40D1CL
Zoro # G2499016
product price: $34.15
/pk 5, $6.83/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type D-1
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40D1CL
- Zoro # G2499016
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.312 |
Overall Width (In.) | 0.717 |
Width Between Roller Link Plates | 0.312 in |
Pin Length (In.) | 0.717 |
Pin Length | 0.717 in |
Roller Dia. (In.) | 0.312 |
Outside Pin Dia. (In.) | 0.156 |
Roller Link Plate Height (In.) | 0.472 |
ANSI Chain Size | 40 |
Outside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Length (In.) | 0.500 |
Inside Pin Dia. | 0.156 in |
Roller Diameter | 19/64 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Description
Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- ZEP Corrosion Inhibitor, 5 gal., Pail (136535)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FOR-GAUGE PORT (GP6504-08-08-04FB)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGB9)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40ASSA1CL)
- TSUBAKI Chain Link, Single Strand, #140 (140 OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #100 (100 CL)
- TRITAN Roller Chain, Single Strand, Offset Link (25-1R OSL)
- Tsubaki Chain Links