Shop All Chain Links
Tsubaki
Connecting Link, British Standard, PK5
Mfr # RS12BCL
Zoro # G2312396
product price: $36.85
/pk 5, $7.37/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type British Standard
- Industry Chain Size RS12B
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # RS12BCL
- Zoro # G2312396
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | RS12B |
Chain Link Overall Width | 0.953 in |
Chain Roller Dia. | 0.475 in |
Roller Link Plate Height (In.) | 0.634 |
Width Between Roller Link Plates (In.) | 0.460 |
Outside Pin Dia. (In.) | 0.225 |
Outside Pin Dia. | 0.225 in |
Roller Link Plate Height | 0.634 in |
Width Between Roller Link Plates | 0.46 in |
Pin Length (In.) | 0.953 |
Inside Pin Dia. | 0.225 in |
ANSI Chain Size | RS12B |
Roller Dia. (In.) | 0.475 |
Length (In.) | 0.750 |
Overall Width (In.) | 0.953 |
Pin Length | 0.953 in |
Pin Outside Diameter | 7/32 in |
Plate Height | 41/64 in |
Roller Diameter | 15/32 in |
Inside Width | 29/64 in |
Chain Overall Width | 61/64 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 61/64 in, Chain Number 12B, Roller Diameter 15/32 in, Pitch 3/4 in, Link Type Connecting, Number of Strands 1, Features Flat Shape Link Plate, Heavy Series No, Inside Width 29/64 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 7/32 in, Plate Height 41/64 in, Plate Thickness 1/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.50" OD (5V852)
- CONTINENTAL CONTITECH B173 Wrapped V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (B173)
- AIGNEP USA Union Mender, Composite, 3/8" X 5/16" Tube (85040-06-05)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- TSUBAKI Roller Link, Double Pitch (C2062HRL)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- Tsubaki Chain Links