Shop All Chain Links
Tsubaki
Connecting Link, British Standard, PK5
Mfr # RS08BCL
Zoro # G2280923
original price:
$16.80
36% off
new price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type British Standard
- Industry Chain Size RS08B
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # RS08BCL
- Zoro # G2280923
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | RS08B |
Chain Link Overall Width | 0.724 in |
Chain Roller Dia. | 0.335 in |
Outside Pin Dia. | 0.175 in |
Roller Link Plate Height (In.) | 0.465 |
Outside Pin Dia. (In.) | 0.175 |
Pin Length (In.) | 0.724 |
Pin Length | 0.724 in |
ANSI Chain Size | RS08B |
Overall Width (In.) | 0.724 |
Width Between Roller Link Plates (In.) | 0.305 |
Roller Dia. (In.) | 0.335 |
Length (In.) | 0.500 |
Roller Link Plate Height | 0.465 in |
Inside Pin Dia. | 0.175 in |
Width Between Roller Link Plates | 0.305 in |
Plate Height | 15/32 in |
Chain Overall Width | 23/32 in |
Pin Outside Diameter | 11/64 in |
Roller Diameter | 21/64 in |
Inside Width | 5/16 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 08B, Roller Diameter 21/64 in, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Features Flat Shape Link Plate, Heavy Series No, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 11/64 in, Plate Height 15/32 in, Plate Thickness 1/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DSB1024)
- SKF SKF-1207, Self Aligning Ball Brgs, 1207 (1207)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 12 # of Teeth (41BS12H X 3/4)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod. (297079)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80-2SK1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- Tsubaki Chain Links