Shop All Chain Links
Tsubaki
Connecting Link, British Standard, PK5
Mfr # RF06BCL
Zoro # G1205845
original price:
$16.89
5% off
new price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type British Standard
- Industry Chain Size RF06B
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # RF06BCL
- Zoro # G1205845
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | RF06B |
Chain Link Overall Width | 0.551 in |
Chain Roller Dia. | 0.25 in |
Pin Length | 0.551 in |
Overall Width (In.) | 0.551 |
Width Between Roller Link Plates | 0.225 in |
Outside Pin Dia. | 0.129 in |
Width Between Roller Link Plates (In.) | 0.225 |
Roller Link Plate Height (In.) | 0.323 |
ANSI Chain Size | RF06B |
Inside Pin Dia. | 0.129 in |
Length (In.) | 0.375 |
Pin Length (In.) | 0.551 |
Outside Pin Dia. (In.) | 0.129 |
Roller Link Plate Height | 0.323 in |
Roller Dia. (In.) | 0.250 |
Chain Overall Width | 1/2 in |
Inside Width | 7/32 in |
Plate Height | 21/64 in |
Roller Diameter | 1/4 in |
Pin Outside Diameter | 1/8 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1/2 in, Chain Number 06B, Roller Diameter 1/4 in, Pitch 3/8 in, Link Type Connecting, Number of Strands 1, Application Agriculture, Features Flat Shape Link Plate, Heavy Series No, Inside Width 7/32 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 1/8 in, Plate Height 21/64 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 61905-2RS (61905 2RS PRX)
- ZORO SELECT Straight 5/8 in Hose I.D, 1/2"-14 Thread (707001-1008)
- BOSTON GEAR InternalGear, 20PA, 48DP, 96Teeth, Brass (YI4896)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 32A, 3 Phase (ATS01N232LU)
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 ROLLER LINK)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TSUBAKI Roller Link, A-2 Attachment (C2050A2RL)
- TSUBAKI Offset Link, Hollow Pin, PK5 (60HPOL)
- TSUBAKI Connecting Roller Link, Lambda, PK5 (40LAMCL)
- NMC Plastic Chain, 2"x100Ft, Green (PC2G100)
- Tsubaki Chains & Chain Sprockets