Shop All Chain Links
Tsubaki
Connecting Link, A-2 Attachment, PK5
Mfr # 60LA2CL
Zoro # G3263014
product price: $99.89
/pk 5, $19.98/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Lube Free
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60LA2CL
- Zoro # G3263014
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Width Between Roller Link Plates | 0.5 in |
Overall Width (In.) | 1.087 |
Outside Pin Dia. | 0.234 in |
Length (In.) | 0.750 |
Roller Link Plate Height (In.) | 0.713 |
Roller Link Plate Height | 0.713 in |
Inside Pin Dia. | 0.234 in |
Width Between Roller Link Plates (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.234 |
Pin Length | 1.087 in |
Roller Dia. (In.) | 0.469 |
Pin Length (In.) | 1.087 |
ANSI Chain Size | 60L |
Chain Overall Width | 1.087 in |
Roller Diameter | 15/32 in |
Plate Height | 0.713 in |
Extended Pin Diameter | 0.234 in |
Description
Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.713 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L190, Hytrel (L190H)
- MITSUBOSHI H Series Timing Belt (HTD) 8mm Pitch, 1400mm L x 20mm W (1400H8M20)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-01AS)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 RL)
- TSUBAKI Roller Link, SA-1 Attachment, PK5 (60NPSA1RL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2050A2CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (75862)
- Tsubaki Chain Links