Shop All Chain Links
Tsubaki
Connecting Link, A-2 Attachment, PK5
Mfr # 50LA2CL
Zoro # G2508292
product price: $76.39
/pk 5, $15.28/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Lube Free
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50LA2CL
- Zoro # G2508292
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Length (In.) | 0.625 |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height (In.) | 0.591 |
Overall Width (In.) | 0.878 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. (In.) | 0.200 |
ANSI Chain Size | 50L |
Pin Length (In.) | 0.878 |
Width Between Roller Link Plates | 0.375 in |
Outside Pin Dia. | 0.2 in |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Pin Length | 0.878 in |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Description
Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.591 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 35X62X10-R2LS32-S (35X62X10-R2LS32-S)
- FESTO Standards-Based Cylinder DSNU-25-40-P-A (DSNU-25-40-P-A)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/2" (L190112)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (U6433)
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H OFFSET LINK)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- TSUBAKI Roller Link, K-1 Attachment (80K1RL)
- Tsubaki Chains & Chain Sprockets