Shop All Chain Links
Tsubaki
Connecting Link, A-2 Attachment, PK5
Mfr # 40ASA2CL
Zoro # G2615697
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2
- Industry Chain Size 40
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40ASA2CL
- Zoro # G2615697
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Overall Width (In.) | 0.717 |
Width Between Roller Link Plates | 0.312 in |
Outside Pin Dia. | 0.156 in |
Pin Length | 0.717 in |
Length (In.) | 0.500 |
Roller Link Plate Height (In.) | 0.472 |
Roller Link Plate Height | 0.472 in |
Pin Length (In.) | 0.717 |
ANSI Chain Size | 40AS |
Outside Pin Dia. (In.) | 0.156 |
Roller Dia. (In.) | 0.312 |
Inside Pin Dia. | 0.156 in |
Width Between Roller Link Plates (In.) | 0.312 |
Plate Height | 0.472 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Inside Width | 19/64 in |
Description
Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Attachment, Attachment Location One Side, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Features Greater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- FESTO Standards-Based Cylinder DNC-63-320-PPV (DNC-63-320-PPV)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRB-1625)
- DIXON HSeries Poppet FNPT, 3/4", Coupler 3/4", BR (6HF6-B)
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 OL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- Tsubaki Chain Links