Shop All Chain Links
Tsubaki
Connecting Link, A-1 Attachment, PK5
Mfr # 50LA1CL
Zoro # G2977606
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Lube Free
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50LA1CL
- Zoro # G2977606
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Length (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length | 0.878 in |
ANSI Chain Size | 50L |
Outside Pin Dia. (In.) | 0.200 |
Outside Pin Dia. | 0.2 in |
Pin Length (In.) | 0.878 |
Width Between Roller Link Plates | 0.375 in |
Inside Pin Dia. | 0.2 in |
Roller Dia. (In.) | 0.400 |
Roller Link Plate Height | 0.591 in |
Overall Width (In.) | 0.878 |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Description
Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.591 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Hand Pump 2 Speed S/A 122 Cu In Steel 10 (P2001)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTRFL130-113)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P574138, Return Line, 10 micron, Inside-Out (MF0062840)
- SKF SKF-6208, Single Row Ball Brgs, 6208 (6208)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK1CL)
- TSUBAKI Chain Link, Single Strand, #140 (140 OFFSET LINK)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- NMC Plastic Chain, 2"x50Ft, Green (PC2G50)
- Tsubaki Chains & Chain Sprockets